Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 60 Replacement Face Insert, Soft
Mfr # 3201.06
Zoro # G004857768
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Halder Simplex Mallets
- Features Soft, non-marring
- Face Diameter 2.36
- Overall Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3201.06
- Zoro # G004857768
- UPC # 04030618300953
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 2.36 |
Overall Length | 2.25 |
Details
For Use With | Halder Simplex Mallets |
Features | Soft, non-marring |
Item | Simplex 60 Replacement Face Insert,Soft |
Description
Simplex 60 Replacement Face Insert,Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 1" (HMS.3/4)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Mid (3203.05)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- Halder Simplex Interchangeable Tips & Heads