Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 60 Replacement Face Insert, Hard
Mfr # 3207.06
Zoro # G204857773
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Halder Simplex Mallets
- Overall Length 2.25
- Face Diameter 2.36
- Features Very durable and wear-resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3207.06
- Zoro # G204857773
- UPC # 04030618301127
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 2.25 |
Face Diameter | 2.36 |
Details
For Use With | Halder Simplex Mallets |
Item | Simplex 60 Replacement Face Insert,Hard |
Features | Very durable and wear-resistant |
Description
Simplex 60 Replacement Face Insert,Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5mm R8 Round Collet (3903-0108)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- MITUTOYO Magnetic Base (7033-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.00mm (47319)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- Halder Simplex Hammers and Striking Tools