Shop All Hammer Parts
Halder Simplex
Simplex 60 Repalacement Long Handle
Mfr # 3244.061
Zoro # G504857787
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.56
- For Use With for SIMPLEX sledge hammers with cast iron housing
- Handle Material Wood, Hickory
- Features Ergonomically shaped and varnished. Will not break in two. Can be retrofitted.
- Overall Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3244.061
- Zoro # G504857787
- UPC # 04030618311225
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 27.56 |
Overall Width | 2.36 |
Details
Item | Simplex 60 Repalacement Long Handle |
For Use With | for SIMPLEX sledge hammers with cast iron housing |
Handle Material | Wood, Hickory |
Features | Ergonomically shaped and varnished. Will not break in two. Can be retrofitted. |
Description
Simplex 60 Repalacement Long Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- IRWIN DIE 1/4"-18 NPT HEX PIPE TAPER (HN6703)
- BETA Driver Tx Head w/Handle, T8 (012670008)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- HALDER SIMPLEX Hammer Handle, Wood, 10 13/16 In (3244050)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- HALDER SIMPLEX Hammer Handle, Wood, 9 5/8 In (3244040)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- HALDER SIMPLEX Hammer Handle, Wood, 11 3/4 In (3244060)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING WD (MT161G)
- Halder Simplex Hand Tool Parts