Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Superplastic/Stand
Mfr # 3027.26
Zoro # G704857730
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Includes Black Medium Hard "stand-up" composite rubber and White Superplastic inserts
- Application Gardening and landscaping, paving, curbstone setting, scaffold construction, tent construction, carpenter's work, roof framework, fence contruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3027.26
- Zoro # G704857730
- UPC # 04030618311119
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Superplastic/Stand |
Includes | Black Medium Hard "stand-up" composite rubber and White Superplastic inserts |
Application | Gardening and landscaping, paving, curbstone setting, scaffold construction, tent construction, carpenter's work, roof framework, fence contruction |
Housing Material | Cast Iron |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Superplastic/Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Tools 5-In-1 Painter (4861)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle (19298)
- Halder Simplex Hammers and Striking Tools