Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Soft Blue Rubber an
Mfr # 3012.26
Zoro # G704857709
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3012.26
- Zoro # G704857709
- UPC # 04030618311089
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Soft Blue Rubber an |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Soft Blue Rubber an
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/64 (44019)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Soft Blue (3113.04)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- Halder Simplex Hammers and Striking Tools