Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Soft Blue Rubber
Mfr # 3012.06
Zoro # G604857694
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3012.06
- Zoro # G604857694
- UPC # 04030618300595
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Soft Blue Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Soft Blue Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- BIG HORN 16 oz Beech Wood Carving Mallet (26016)
- Halder Simplex Hammers and Striking Tools