Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Soft Blu and Gry Rub
Mfr # 3013.06
Zoro # G404857726
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3013.06
- Zoro # G404857726
- UPC # 04030618300632
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Soft Blu and Gry Rub |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert |
Description
Simplex 60 Mallet w/Soft Blu and Gry Rub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x10", Rubber Grip (800-154)
- GUARDAIR Pistol Grip Air Gun (LZR650)
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- PROTO WR PIPE 18 (PO818HD)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- Halder Simplex Mallets