Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Red Plastic/StandUp
Mfr # 3026.26
Zoro # G704857693
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3026.26
- Zoro # G704857693
- UPC # 04030618311102
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Red Plastic/StandUp |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Red Plastic/StandUp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Adapter, 1 1/4-7 Female To 5/8-11 Male (T-420415)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber and (3029.08)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- Halder Simplex Hammers and Striking Tools