Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Nylon and Stand-Up
Mfr # 3028.26
Zoro # G504857695
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3028.26
- Zoro # G504857695
- UPC # 04030618311126
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Nylon and Stand-Up |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Nylon and Stand-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704105)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- BOSCH 7In Segmented Rim Diamond Blade DKO (DB741SD)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber and (3029.08)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- STAHLWILLE TOOLS Rubber composition hammer d.90 mm 1220 g (70140004)
- Halder Simplex Mallets