Shop All Mallets
Halder Simplex
Simplex 60 Mallet with Black Rubber
Mfr # 3029.06
Zoro # G304857734
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3029.06
- Zoro # G304857734
- UPC # 04030618302353
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 7/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 2PK (379216-2)
- IRWIN Hanson 3/8 in. X 3/8 in. D Carbon Steel Straight Screw Extractor 7 in. 1 pc (53605)
- WIHA 1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle (32710)
- BON TOOL Bon 83-257 Leaf Andsquareuare, 5/8" (83-257)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber and (3029.08)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- Halder Simplex Mallets