Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Grey/Black
Mfr # 3023.26
Zoro # G204857742
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3023.26
- Zoro # G204857742
- UPC # 04030618311096
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Grey/Black |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Grey/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Power Bit x 4-1/2 (1115P2A)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- JPW INDUSTRIES .5 X.025 X64.5 Saw Blade (414301)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 40 Mallet w/Black and Grey Rubb (3023.04)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- Halder Simplex Hammers and Striking Tools