Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Black Rubber/Stand
Mfr # 3022.26
Zoro # G604857748
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3022.26
- Zoro # G604857748
- UPC # 04030618311072
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Black Rubber/Stand |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Black Rubber/Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- AIRCAT 1/4" Composite Ratchet (800)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 40 Mallet w/Black and Grey Rubb (3023.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- ALL-SOURCE 32 Oz. Rubber Mallet with Hardwood Handle (307610)
- Halder Simplex Mallets