Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Black and Grey Rubb
Mfr # 3023.06
Zoro # G804857722
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3023.06
- Zoro # G804857722
- UPC # 04030618302315
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Black and Grey Rubb |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Black and Grey Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Centering Bit (19138)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 3/4"R 6"Lip (CF9090PF)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Rubber (3117.04)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- Halder Simplex Hammers and Striking Tools