Shop All Mallets
Halder Simplex
Simplex 60 Mallet, Aluminum Housing
Mfr # 3127.06
Zoro # G804857692
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3127.06
- Zoro # G804857692
- UPC # 04030618302797
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet,Aluminum Housing |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet,Aluminum Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- Halder Simplex Mallets