Shop All Mallets
Halder Simplex
Simplex 60 Long HNDL Mallet w/Non-Marri
Mfr # 3012.261
Zoro # G604857717
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Hickory
- Overall Length 30.71
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3012.261
- Zoro # G604857717
- UPC # 04030618311218
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 30.71 |
Details
Handle Material | Wood, Hickory |
Item | Simplex 60 Long HNDL Mallet w/Non-Marri |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Long HNDL Mallet w/Non-Marri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- Halder Simplex Mallets