Shop All Mallets
Halder Simplex
Simplex 60 LONG HANDLE Mallet w/Black
Mfr # 3022.261
Zoro # G504857725
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Hickory
- Overall Length 30.71
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Black composite rubber and "stand-up" Black Medium Hard composite rubber insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3022.261
- Zoro # G504857725
- UPC # 04030618311157
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 30.71 |
Details
Handle Material | Wood, Hickory |
Item | Simplex 60 LONG HANDLE Mallet w/Black |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Black composite rubber and "stand-up" Black Medium Hard composite rubber insert |
Application | Joiner's work, furniture assembly, window and coor construction |
Description
Simplex 60 LONG HANDLE Mallet w/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- S&G TOOL AID CORPORATION SG Tool Aid SGT81000 The Slugger Heavy Duty Slide Hammer (SGT81000)
- Halder Simplex Hammers and Striking Tools