Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 50 Replacement Face Insert, Red
Mfr # 3206.05
Zoro # G704857785
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Oil and grease resistant
- Overall Length 2
- For Use With Halder Simplex Mallets
- Face Diameter 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3206.05
- Zoro # G704857785
- UPC # 04030618301073
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 2 |
Face Diameter | 1.96 |
Details
Features | Oil and grease resistant |
For Use With | Halder Simplex Mallets |
Item | Simplex 50 Replacement Face Insert,Red |
Description
Simplex 50 Replacement Face Insert,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Jaw (GGS_45827)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- MILWAUKEE TOOL Battery Kit and Sander (48-59-1850, 2648-20)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- WESTWARD Hammer Tip, Soft, PU, Blue, 2 in, For 22PN77 (22PN81)
- Halder Simplex Hammers and Striking Tools