Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 50 Replacement Face Insert, Hard
Mfr # 3207.05
Zoro # G804857784
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very durable and wear-resistant
- Face Diameter 1.96
- For Use With Halder Simplex Mallets
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3207.05
- Zoro # G804857784
- UPC # 04030618301110
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1.96 |
Overall Length | 2 |
Details
Item | Simplex 50 Replacement Face Insert,Hard |
Features | Very durable and wear-resistant |
For Use With | Halder Simplex Mallets |
Description
Simplex 50 Replacement Face Insert,Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Yellow (IMF-X-113)
- DRILL AMERICA 47/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X47/64)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- Halder Simplex Hammers and Striking Tools