Shop All Mallets
Halder Simplex
Simplex 50 Mallet w/Soft Blue Rubber
Mfr # 3017.05
Zoro # G804857708
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.96
- Handle Material Wood, Acacia
- Overall Length 14.57
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3017.05
- Zoro # G804857708
- UPC # 04030618302278
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.96 |
Overall Length | 14.57 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 50 Mallet w/Soft Blue Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 50 Mallet w/Soft Blue Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- IRWIN Spade Bit, 1 1/8 In (88818)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- Halder Simplex Mallets