Shop All Mallets
Halder Simplex
Simplex 50 Mallet w/Soft Blu and Gry Rub
Mfr # 3013.05
Zoro # G404857740
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.96
- Handle Material Wood, Acacia
- Overall Length 14.57
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3013.05
- Zoro # G404857740
- UPC # 04030618300625
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.96 |
Overall Length | 14.57 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 50 Mallet w/Soft Blu and Gry Rub |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert |
Description
Simplex 50 Mallet w/Soft Blu and Gry Rub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- GREENLEE Punch - Rd 50.8Mm (35160)
- CFC DISTRIBUTORS Handle for Poly Scrapers (KCFSH WOOD ONLY)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- Halder Simplex Mallets