Shop All Mallets
Halder Simplex
Simplex 50 Mallet, Aluminum Housing w/Rub
Mfr # 3127.05
Zoro # G104857743
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.96
- Handle Material Wood, Acacia
- Overall Length 14.57
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3127.05
- Zoro # G104857743
- UPC # 04030618302780
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.96 |
Overall Length | 14.57 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 50 Mallet,Aluminum Housing w/Rub |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 50 Mallet,Aluminum Housing w/Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124M)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W3)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Plug Extension Tap - 8" SS (015069AS)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 40 Mallet w/Black and Grey Rubb (3023.04)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- Halder Simplex Hammers and Striking Tools