Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 40/50 Replacement Face Insert
Mfr # 3207.051
Zoro # G604857786
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very durable and wear-resistant
- Overall Length 2
- For Use With Halder Simplex Mallets
- Face Diameter 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3207.051
- Zoro # G604857786
- UPC # 04030618304050
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 2 |
Face Diameter | 1.97 |
Details
Features | Very durable and wear-resistant |
Item | Simplex 40/50 Replacement Face Insert |
For Use With | Halder Simplex Mallets |
Description
Simplex 40/50 Replacement Face Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Mid (3203.05)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- Halder Simplex Interchangeable Tips & Heads