Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 40/50 Replacement Face Insert
Mfr # 3201.051
Zoro # G704857761
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- For Use With Halder Simplex Mallets
- Face Diameter 1.97
- Features Soft, non-marring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3201.051
- Zoro # G704857761
- UPC # 04030618304043
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 2 |
Face Diameter | 1.97 |
Details
For Use With | Halder Simplex Mallets |
Item | Simplex 40/50 Replacement Face Insert |
Features | Soft, non-marring |
Description
Simplex 40/50 Replacement Face Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 4" X 6" (48-20-7331)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Soft (3201.05)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- Halder Simplex Interchangeable Tips & Heads