Shop All Mallets
Halder Simplex
Simplex 40/50 Mallet, Aluminum w/Oversize
Mfr # 3117.051
Zoro # G904857745
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.97
- Handle Material Wood, Acacia
- Overall Length 12.99
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3117.051
- Zoro # G904857745
- UPC # 04030618303978
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.97 |
Overall Length | 12.99 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40/50 Mallet,Aluminum w/Oversize |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40/50 Mallet,Aluminum w/Oversize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-921 Swaged Handle, 1-3/4" Magnesium, 8 Ft (82-921)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x14" 3/4 (CC404-01)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Soft Blue (3113.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- TOLSEN Dead-Blow Mallet 32oz Non-Marring PVC Plastic Faces, Non-Rebounding, Non-Spark (25040)
- Halder Simplex Hammers and Striking Tools