Shop All Mallets
Halder Simplex
Simplex 40 Mallet w/Soft Rbbr
Mfr # 3017.04
Zoro # G404857733
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3017.04
- Zoro # G404857733
- UPC # 04030618302261
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet w/Soft Rbbr |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet w/Soft Rbbr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #58 (44128)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- JET Collection Bags, 2-2/3ftLx32-11/16inH, PK5 (717521)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- Halder Simplex Mallets