Shop All Mallets
Halder Simplex
Simplex 40 Mallet with Nylon and Al
Mfr # 3089.04
Zoro # G704857747
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3089.04
- Zoro # G704857747
- UPC # 04030618302643
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet with Nylon and Al |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet with Nylon and Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- VEGA Square 2 Power Bit x 2 (150R2A)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- SEYMOUR MIDWEST Dead Blow Hammer, 32 oz (41503GRA)
- Halder Simplex Mallets