Shop All Mallets
Halder Simplex
Simplex 40 Mallet with Black Rubber
Mfr # 3027.04
Zoro # G004857720
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3027.04
- Zoro # G004857720
- UPC # 04030618300694
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 Square 150mm Ball type 1/4 Hex Drive (110-150B)
- HOUGEN 18MM X 25MM 12,000-Series Annular Cutter (12318)
- MICRO 100 Carbide End Mill, 6 mm, Cut 25 mm, 4 FLT (SHLM-060-4X)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- Halder Simplex Mallets