Shop All Mallets
Halder Simplex
Simplex 40 Mallet with Black Rubber
Mfr # 3026.04
Zoro # G704857723
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3026.04
- Zoro # G704857723
- UPC # 04030618300656
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52679)
- WESTWARD #6 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLY7)
- POWERBUILT 1/2" Drive 9/16" Impact Socket (647152)
- GEARWRENCH 20 Piece 12 Point Stubby Combination SAE/Metric Wrench Set (81903)
- HALDER SIMPLEX Simplex 40 Mallet w/Black and Grey Rubb (3023.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber and (3029.08)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- K-TOOL INTERNATIONAL Rubber Mallet, 24 oz. (KTI-71751)
- Halder Simplex Mallets