Shop All Mallets
Halder Simplex
Simplex 40 Mallet w/Black and Grey Rubb
Mfr # 3023.04
Zoro # G904857691
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3023.04
- Zoro # G904857691
- UPC # 04030618304531
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet w/Black and Grey Rubb |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet w/Black and Grey Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Rubber (3117.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- Halder Simplex Mallets