Shop All Mallets
Halder Simplex
Simplex 40 Mallet, Aluminum w/Rubber
Mfr # 3117.04
Zoro # G404857702
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.57
- Handle Material Wood, Acacia
- Overall Length 12.8
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3117.04
- Zoro # G404857702
- UPC # 04030618302735
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.57 |
Overall Length | 12.8 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 40 Mallet,Aluminum w/Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 40 Mallet,Aluminum w/Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- FELCO 23" Locoloc® Cable Cutter, Shear Cut (C16)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- GEDORE Wooden Mallet, D 70mm (228-70)
- Halder Simplex Mallets