Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 30 Replacement Face Insert, Hard
Mfr # 3207.03
Zoro # G604857762
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Features Very durable and wear-resistant
- For Use With Halder Simplex Mallets
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3207.03
- Zoro # G604857762
- UPC # 04030618301097
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1.18 |
Overall Length | 1.5 |
Details
Item | Simplex 30 Replacement Face Insert,Hard |
Features | Very durable and wear-resistant |
For Use With | Halder Simplex Mallets |
Description
Simplex 30 Replacement Face Insert,Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- GENERAL TOOLS Knife Blade, Fine, PK5 (3ZH10)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Mid (3203.05)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- Halder Simplex Interchangeable Tips & Heads