Shop All Mallets
Halder Simplex
Simplex 30 Mallet w/Soft Blue Rubber
Mfr # 3017.03
Zoro # G104857750
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Acacia
- Overall Length 11.61
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3017.03
- Zoro # G104857750
- UPC # 04030618302254
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.18 |
Overall Length | 11.61 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 30 Mallet w/Soft Blue Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 30 Mallet w/Soft Blue Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- THE BRUSH MAN Margin Trowel, 5” X 2” High Carbon Steel Blade, 12PK (TROWEL-MAR-5)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (48026)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- Halder Simplex Hammers and Striking Tools