Shop All Mallets
Halder Simplex
Simplex 30 Mallet w/Soft Blue
Mfr # 3012.03
Zoro # G704857716
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Acacia
- Overall Length 11.61
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3012.03
- Zoro # G704857716
- UPC # 04030618300564
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.18 |
Overall Length | 11.61 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 30 Mallet w/Soft Blue |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 30 Mallet w/Soft Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- IRWIN Tap (1549ZR)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- BIG HORN 24 oz Rubber Mallet with Fiberglass Handle (19299)
- Halder Simplex Hammers and Striking Tools