Shop All Mallets
Halder Simplex
Simplex 30 Mallet w/Soft Blu and Gry Rub
Mfr # 3013.03
Zoro # G304857710
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Acacia
- Overall Length 11.61
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3013.03
- Zoro # G304857710
- UPC # 04030618300601
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.18 |
Overall Length | 11.61 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 30 Mallet w/Soft Blu and Gry Rub |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Blue TPE-soft, non-marring rubber insert and Gray Rubber, medium hard TPE-mid insert |
Description
Simplex 30 Mallet w/Soft Blu and Gry Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9-Pc Precision Screwdriver Set Bit Driver-Prec, W9147 (W9147)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- HOUGEN #2MT Tapping Kit (83000)
- BETA Swivel Handle, 1/4" Drive (009000840)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- Halder Simplex Hammers and Striking Tools