Shop All Mallets
Halder Simplex
Simplex 30 Mallet with Black Rubber
Mfr # 3028.03
Zoro # G204857711
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Acacia
- Overall Length 11.61
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3028.03
- Zoro # G204857711
- UPC # 04030618300731
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.18 |
Overall Length | 11.61 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 30 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 30 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Soft Blue (3113.04)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- Halder Simplex Mallets