Shop All Mallets
Halder Simplex
Simplex 30 Mallet, Aluminum w/Soft Blue
Mfr # 3113.03
Zoro # G504857701
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Acacia
- Overall Length 11.61
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3113.03
- Zoro # G504857701
- UPC # 04030618302681
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.18 |
Overall Length | 11.61 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 30 Mallet,Aluminum w/Soft Blue |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 30 Mallet,Aluminum w/Soft Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- GREAT NECK Mallet Plastic 12 Oz (55PM)
- Halder Simplex Hammers and Striking Tools