Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 100 Replacement Face Insert, Blk
Mfr # 3202.1
Zoro # G104857767
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.25
- For Use With Halder Simplex Mallets
- Face Diameter 3.94
- Features Impact cushioning, odorless, low-wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3202.1
- Zoro # G104857767
- UPC # 04030618310266
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 3.25 |
Face Diameter | 3.94 |
Details
For Use With | Halder Simplex Mallets |
Item | Simplex 100 Replacement Face Insert,Blk |
Features | Impact cushioning, odorless, low-wear |
Description
Simplex 100 Replacement Face Insert,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (646-1/4-INS)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Soft (3201.05)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Mid (3203.05)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- Halder Simplex Interchangeable Tips & Heads