Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 2 In, Medium, Black
Mfr # 3202050
Zoro # G3423524
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 in
- Hardness Medium
- Tip Material Rubber
- Color Black
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3202050
- Zoro # G3423524
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Thread Size (In.) | Clamped |
Diameter | 1 31/32 in |
Description
Replaceable Hammer Tip, Material Rubber, Tip Hardness Medium, Diameter 1 31/32 in, Color Black, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL4, Compatible with Manufacturer Model Number 3026050, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- CRAFTSMAN Dual Action Sander (CMXPTSG1014NB)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714T)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- PROTO HAMMER TIP 1 HARD (POSF10H)
- Halder Simplex Interchangeable Tips & Heads