Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 2 In, Hard, White
Mfr # 3208050
Zoro # G2614281
original price:
$15.99
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3208050
- Zoro # G2614281
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Thread Size (In.) | Clamped |
Diameter | 1 31/32 in |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 1 31/32 in, Color White, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL4, Compatible with Manufacturer Model Number 3026030, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 41 Pieces (1PZ51)
- TITAN Mini Magnectic Tray (TIT11195)
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- Halder Simplex Interchangeable Tips & Heads