Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 2 In, Hard, Silver
Mfr # 3209050
Zoro # G3360147
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 in
- Hardness Hard
- Tip Material Soft Metal
- Color Silver
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3209050
- Zoro # G3360147
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Thread Size (In.) | Clamped |
Diameter | 1 31/32 in |
Description
Replaceable Hammer Tip, Material Aluminum, Tip Hardness Extra Hard, Diameter 1 31/32 in, Color Silver, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL4, Compatible with Manufacturer Model Number 3026050, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, Metric, 10 pcs (SHB91302)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- Halder Simplex Interchangeable Tips & Heads