Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 2 3/8 In, Medium, Black
Mfr # 3202060
Zoro # G1634692
original price:
$17.06
47% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 3/8 in
- Hardness Medium
- Tip Material Rubber
- Color Black
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3202060
- Zoro # G1634692
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 3/8 in |
Thread Size (In.) | Clamped |
Diameter | 2 23/64 in |
Description
Replaceable Hammer Tip, Material Rubber, Tip Hardness Medium, Diameter 2 23/64 in, Color Black, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL5, Compatible with Manufacturer Model Number 3026060, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Line Swivel - 2250Lb Capacity (00505-010)
- ECLIPSE TOOLS CATV Compression Tool Bundle (902-340)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- Halder Simplex Hammers and Striking Tools