Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 2 3/8 In, Hard, Silver
Mfr # 3209060
Zoro # G0888867
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 3/8 in
- Hardness Hard
- Tip Material Soft Metal
- Color Silver
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3209060
- Zoro # G0888867
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 3/8 in |
Thread Size (In.) | Clamped |
Diameter | 2 23/64 in |
Description
Replaceable Hammer Tip, Material Aluminum, Tip Hardness Extra Hard, Diameter 2 23/64 in, Color Silver, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL5, Compatible with Manufacturer Model Number 3026060, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- Halder Simplex Interchangeable Tips & Heads