Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 1 9/16 In, Hard, White
Mfr # 3208040
Zoro # G1432471
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 9/16 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3208040
- Zoro # G1432471
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 9/16 in |
Thread Size (In.) | Clamped |
Diameter | 1 9/16 in |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 1 9/16 in, Color White, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL3, Compatible with Manufacturer Model Number 3026040, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- TENG TOOLS 7pc 1/4" Drive Mini Reversible Manual Hand Impact Driver/Extractor Set (IDSE7)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- HECK INDUSTRIES Metal Forming Dolly (DOLLYFINGER)
- Halder Simplex Interchangeable Tips & Heads