Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 1 3/16 In, Medium hard, Red
Mfr # 3206030
Zoro # G2325434
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/16 in
- Hardness Hard
- Tip Material Plastic
- Color Red
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3206030
- Zoro # G2325434
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/16 in |
Thread Size (In.) | Clamped |
Diameter | 1 3/16 in |
Description
Replaceable Hammer Tip, Material Plastic, Tip Hardness Hard, Diameter 1 3/16 in, Color Red, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL2, Compatible with Manufacturer Model Number 3026030, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371P)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Red (3206.05)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Soft (3201.06)
- Halder Simplex Hammers and Striking Tools