Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 1 3/16 In, Medium, Black
Mfr # 3202030
Zoro # G2559943
original price:
$6.46
10% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/16 in
- Hardness Medium
- Tip Material Rubber
- Color Black
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3202030
- Zoro # G2559943
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/16 in |
Thread Size (In.) | Clamped |
Diameter | 1 3/16 in |
Description
Replaceable Hammer Tip, Material Rubber, Tip Hardness Medium, Diameter 1 3/16 in, Color Black, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL2, Compatible with Manufacturer Model Number 3026030, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- EMI Bag/Tote, Flat Pac Mini Bag, Orange, Cordura (893)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard (3207.03)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- Halder Simplex Hammers and Striking Tools