Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 1 3/16 In, Hard, White
Mfr # 3208030
Zoro # G0527572
original price:
$8.93
32% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/16 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3208030
- Zoro # G0527572
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/16 in |
Thread Size (In.) | Clamped |
Diameter | 1 3/16 in |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 1 3/16 in, Color White, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL2, Compatible with Manufacturer Model Number 3026030, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Soft (3201.06)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- Halder Simplex Interchangeable Tips & Heads