Shop All Interchangeable Tips & Heads
Halder Simplex
Hammer Tip, 1 3/16 In, Hard, Silver
Mfr # 3209030
Zoro # G3025653
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/16 in
- Hardness Hard
- Tip Material Soft Metal
- Color Silver
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3209030
- Zoro # G3025653
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/16 in |
Thread Size (In.) | Clamped |
Diameter | 1 3/16 in |
Description
Replaceable Hammer Tip, Material Aluminum, Tip Hardness Extra Hard, Diameter 1 3/16 in, Color Silver, Mounting Clamping Head, Shape Round, Compatible with Grainger Part Number 3ZLL2, Compatible with Manufacturer Model Number 3026030, Compatible with Series 3026, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #48 (44318)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Soft (3201.06)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- Halder Simplex Interchangeable Tips & Heads