Shop All Hammer Parts
Halder Simplex
Hammer Handle, Wood, 9 1/8 In
Mfr # 3244030
Zoro # G3506176
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Type Wood, 9 1/8 in
- Handle Material Wood
- Impact Rated No
- For Use With Soft Face Mallets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3244030
- Zoro # G3506176
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 10 1/4 in |
For Eye Opening Length | 3/4 in |
For Eye Opening Width | 1 in |
Details
Type | Wood, 9 1/8 in |
Handle Material | Wood |
Impact Rated | No |
For Use With | Soft Face Mallets |
Item | Replacement Hammer Handle |
Handle Attachment | Press-Fit |
Compatible with Series | 3026 |
Grip Style | Plain |
For Eye Shape | Oval |
Compatible with Manufacturer Model Number | 3026.030 |
Compatible with Brand | Simplex |
Compatible Manufacturer Part Number | 3026.030 |
Compatible with Manufacturer Part Number | 3026.030 |
Compatible with Manufacturer Model Number [NEW] | 3026.030 |
Compatible Manufacturer Model Number | 3026.030 |
For Use with Mfr. Model Number | 3026.030 |
For Use With Mfr. Model Number | 3026.030 |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 10 1/4 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 3/4 in, Compatible with Brand Simplex, Handle Attachment Press-Fit, Compatible with Grainger Part Number 3ZLL2, Compatible with Manufacturer Model Number 3026.030, Compatible with Series 3026, For Use With Soft Face Mallets, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- WILLIAMS Williams Punch Set, 17pcs. (PS-17)
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle (J2856RNMP)
- C.H. HANSON Hex Head Multi-Spline Screw Extractor, 3 (HAN53203)
- HALDER SIMPLEX Hammer Handle, Wood, 9 5/8 In (3244040)
- HALDER SIMPLEX Simplex 80 Sledge Replacement Handle (3244.081)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- HALDER SIMPLEX Hammer Handle, Wood, 10 13/16 In (3244050)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- HALDER SIMPLEX Hammer Handle, Wood, 11 3/4 In (3244060)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- Halder Simplex Hammer Parts