Shop All Hammer Parts
Halder Simplex
Hammer Handle, Wood, 10 13/16 In
Mfr # 3244050
Zoro # G1012356
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Type Wood, 10 13/16 in
- Handle Material Wood
- Impact Rated No
- For Use With Soft Face Mallets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3244050
- Zoro # G1012356
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 12 1/4 in |
For Eye Opening Width | 1 1/4 in |
For Eye Opening Length | 1 1/4 in |
Details
Type | Wood, 10 13/16 in |
Handle Material | Wood |
Impact Rated | No |
For Use With | Soft Face Mallets |
Item | Replacement Hammer Handle |
For Use With Mfr. Model Number | 3026050 |
Compatible with Series | 3026 |
For Eye Shape | Oval |
Handle Attachment | Press-Fit |
Grip Style | Plain |
Compatible with Brand | Simplex |
Compatible with Manufacturer Model Number | 3026050 |
Compatible with Manufacturer Part Number | 3026050 |
Compatible Manufacturer Part Number | 3026050 |
Compatible with Manufacturer Model Number [NEW] | 3026050 |
Compatible Manufacturer Model Number | 3026050 |
For Use with Mfr. Model Number | 3026050 |
Description
The Haldex 3244050 Hammer Handle is a durable replacement handle for your hammer. It features a solid wood construction. The handle is compatible with the Haldex 3026050 model. Measuring 10 13/16" in length, it can be used to replace damaged or worn out handles on your hammer. You'll want to make sure you have this Haldex 3244050 Hammer Handle on hand when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- KRAFT TOOL Archaeology Margin Trowel w/P, 55" x 2 (AR432PF)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- HALDER SIMPLEX Simplex 80 Sledge Replacement Handle (3244.081)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- HALDER SIMPLEX Hammer Handle, Wood, 11 3/4 In (3244060)
- HALDER SIMPLEX Hammer Handle, Wood, 9 5/8 In (3244040)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- Halder Simplex Hand Tool Parts