Shop All Axes, Hatchets, & Splitting Wedges
Halder Simplex
Halder Simplex Splitting Maul w/Superpl
Mfr # 3007.16
Zoro # G504857756
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood, Hickory
- Overall Length 35.43
- Features Replaceable Nylon Face
- Face Superplastic
- Application Used to hit wedges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3007.16
- Zoro # G504857756
- UPC # 04030618303091
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 35.43 |
Details
Handle Material | Wood, Hickory |
Features | Replaceable Nylon Face |
Face | Superplastic |
Application | Used to hit wedges |
Item | Halder Simplex Splitting Maul w/Superpl |
Description
Halder Simplex Splitting Maul w/Superpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Webbing, Nylon (14028)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 12 in Max Opening Size, 3 in D Throat, Steel Body (3712-HD)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- HALDER SIMPLEX Axe w/Superplastic Face (3007.751)
- TRUPER SLEDGE/MAUL HNDL 34""FBGS (MG-MD-6/16F)
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- FISKARS IsoCore 7511101001 Wood Splitting Maul, Premium Head, 128 oz Head, Steel Head, Wood Handle (751110-1003/1)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- COLLINS AXE Splitting Maul Fghdl 3Lb (TJ-3FD-C)
- Halder Simplex Hammers and Striking Tools